Square D (Schneider Electric) RPM31F7 Zelio Miniature 3PDT 120 Vac Plug-In 11-Pin Power Relay | Graybar Store
Square D (Schneider Electric) - Zelio Miniature 3PDT 120 Vac Plug-In 11-Pin Power Relay - RPM31F7
+ / - Hover over image to Zoom
Other Views

    Zelio Miniature 3PDT 120 Vac Plug-In 11-Pin Power Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RPM31F7
    SKU: 25074591
    $10.53
    Checking Pricing
         
    Contact Operation:3PDT
    No. of Pins:11
    Voltage Rating:250
    Amperage Rating:15
    Coil Voltage:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RPM31F7
    • Amperage Rating 15
    • Coil Voltage 120
    • Contact Operation 3PDT
    • No. of Pins 11
    • Voltage Rating 250
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio 15A 11 pin miniature 3PDT 250V power relay with test button, lock-down door and 120 Vac coil voltage.
    • 3C/O
    • Test button with removable lock-down door for testing the contacts
    • Green LED indication of relay status
    • Mechanical indication of relay status