Square D (Schneider Electric) RPZF4 Zelio DIN/Panel Mount 14-Pin Relay Socket | Graybar Store
Square D (Schneider Electric) - Zelio DIN/Panel Mount 14-Pin Relay Socket - RPZF4
+ / - Hover over image to Zoom
Other Views

    Zelio DIN/Panel Mount 14-Pin Relay Socket

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RPZF4
    SKU: 25074622
    $8.70
    Checking Pricing
         
    No. of Pins:14
    Amperage Rating:15
    Voltage Rating:250
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RPZF4
    • Amperage Rating 15
    • No. of Pins 14
    • Voltage Rating 250
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio 15A 600V DIN/panel mount socket with 14 pins for use with RPM4 series relays.
    • Sold in lots of 10
    • Contact terminal arrangement: Mixed
    • Screw terminal connection