Square D (Schneider Electric) RUZC2M Zelio DIN/Panel Mount 12A 8 Pin Tubular Socket for RUMC3 Relays | Graybar Store
Square D (Schneider Electric) - Zelio DIN/Panel Mount 12A 8 Pin Tubular Socket for RUMC3 Relays - RUZC2M
+ / - Hover over image to Zoom
Other Views

    Zelio DIN/Panel Mount 12A 8 Pin Tubular Socket for RUMC3 Relays

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RUZC2M
    SKU: 25074603
    $4.51
    Checking Pricing
         
    No. of Pins:8 Tubular
    Amperage Rating:12
    Voltage Rating:300
    Use With:Relay Type RUMC2 Series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RUZC2M
    • Amperage Rating 12
    • No. of Pins 8 Tubular
    • For Use With RXM4 Relays
    • Use With Relay Type RUMC2 Series
    • Voltage Rating 300
    • Country of Origin CN - China
    Product Overview:
    Zelio 12A 300V DIN/panel mount socket with 8 tubular pins for RUMC2 relays.
    • Contact terminal arrangement: Mixed
    • Screw clamp terminals
    • Sold in lots of 10
    • The inputs are mixed with the relay coil terminals, with the outputs located on the opposite side of the socket