Square D (Schneider Electric) RXZE2S114M Zelio DIN/Panel Mount 10A 14 Pin Rectangular Socket for RXM4 Relays | Graybar Store
Square D (Schneider Electric) - Zelio DIN/Panel Mount 10A 14 Pin Rectangular Socket for RXM4 Relays - RXZE2S114M
+ / - Hover over image to Zoom
Other Views

    Zelio DIN/Panel Mount 10A 14 Pin Rectangular Socket for RXM4 Relays

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RXZE2S114M
    SKU: 25074614
    $6.44
    Checking Pricing
         
    No. of Pins:14 Rectangular
    Amperage Rating:10
    Voltage Rating:300
    Use With:Relay Type RXM4 Series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RXZE2S114M
    • Amperage Rating 10
    • No. of Pins 14 Rectangular
    • For Use With RXM4 Relays
    • Use With Relay Type RXM4 Series
    • Voltage Rating 300
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio 10A 250V DIN/panel mount socket with 14 rectangular pins for RXM4 relays.
    • Contact terminal arrangement: Separate
    • Box lug connector
    • Thermal current lth: 10 A
    • Sold in lots of 10