Square D (Schneider Electric) RSB1A160BD Zelio 16A Plug-In Interface Relay with 24 Vdc Coil Voltage | Graybar Store
Square D (Schneider Electric) - Zelio 16A Plug-In Interface Relay with 24 Vdc Coil Voltage - RSB1A160BD
+ / - Hover over image to Zoom
Other Views

    Zelio 16A Plug-In Interface Relay with 24 Vdc Coil Voltage

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RSB1A160BD
    SKU: 25083220
    $5.90
    Checking Pricing
         
    Contact Operation:1C/O
    Voltage Rating:250
    Amperage Rating:16
    Coil Voltage:24 Vdc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RSB1A160BD
    • Amperage Rating 16
    • Coil Voltage 24 Vdc
    • Contact Operation 1C/O
    • Voltage Rating 250
    • SAP Material Type ZSTD
    • Country of Origin AT - Austria
    Product Overview:
    Zelio plug-in 16A 1C/O 250V interface relay with 24 Vdc coil voltage.
    • Sold in lots of 10