Square D (Schneider Electric) RSB1A120F7 Zelio 12A Plug-In Interface Relay with 120 Vac Coil Voltage | Graybar Store
Square D (Schneider Electric) - Zelio 12A Plug-In Interface Relay with 120 Vac Coil Voltage - RSB1A120F7
+ / - Hover over image to Zoom
Other Views

    Zelio 12A Plug-In Interface Relay with 120 Vac Coil Voltage

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RSB1A120F7
    SKU: 25074580
    $4.54
    Checking Pricing
         
    Contact Operation:1C/O
    Voltage Rating:250
    Amperage Rating:12
    Coil Voltage:120 Vac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RSB1A120F7
    • Amperage Rating 12
    • Coil Voltage 120 Vac
    • Contact Operation 1C/O
    • Voltage Rating 250
    • SAP Material Type ZSTD
    • Country of Origin AT - Austria
    Product Overview:
    Zelio plug-in 12A 1C/O 250V interface relay with 120 Vac coil voltage.
    • Sold in lots of 10