Square D (Schneider Electric) RXM3AB2F7 Zelio 10A Plug-In Miniature Relay with LED and 120 Vac Coil Voltage | Graybar Store
Square D (Schneider Electric) - Zelio 10A Plug-In Miniature Relay with LED and 120 Vac Coil Voltage - RXM3AB2F7
+ / - Hover over image to Zoom
Other Views

    Zelio 10A Plug-In Miniature Relay with LED and 120 Vac Coil Voltage

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RXM3AB2F7
    SKU: 25074574
    $8.57
    Checking Pricing
         
    Amperage Rating:10
    Voltage Rating:250
    Contact Operation:3C/O
    Coil Voltage:120 Vac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RXM3AB2F7
    • Amperage Rating 10
    • Coil Voltage 120 Vac
    • Contact Operation 3C/O
    • Voltage Rating 250
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio 10A 250V 3C/O plug-in miniature relay with LED, test button, lock-down door and 120 Vac coil voltage.
    • Green LED indication of relay status
    • Mechanical indication of relay status
    • Test button and lock down door