Square D (Schneider Electric) RUMC32F7 Zelio 10A 120 Vac Plug-In Universal Relays with Lockable Test Button and LED | Graybar Store
Square D (Schneider Electric) - Zelio 10A 120 Vac Plug-In Universal Relays with Lockable Test Button and LED - RUMC32F7
+ / - Hover over image to Zoom
Other Views

    Zelio 10A 120 Vac Plug-In Universal Relays with Lockable Test Button and LED

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RUMC32F7
    SKU: 25666321
    $16.25
    Checking Pricing
         
    Contact Operation:3C/O
    Amperage Rating:10
    Coil Voltage:120 Vac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RUMC32F7
    • Amperage Rating 10
    • Coil Voltage 120 Vac
    • Contact Operation 3C/O
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio plug-in 10A 3C/O 250V universal relay with 120 Vac coil voltage.
    • Cylindrical
    • Sold in lots of 10