Square D (Schneider Electric) ZB5AK1333 Selector Switch Head, Illuminated, Standard Lever, Protected LED Light Modules Only, 3-Position, Maintained, Green | Graybar Store
Square D (Schneider Electric) - Selector Switch Head, Illuminated, Standard Lever, Protected LED Light Modules Only, 3-Position, Maintained, Green - ZB5AK1333
+ / - Hover over image to Zoom
Other Views

    Selector Switch Head, Illuminated, Standard Lever, Protected LED Light Modules Only, 3-Position, Maintained, Green

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AK1333
    SKU: 99496584
    $36.41
    Checking Pricing
         
    Knob Style:Standard Lever
    Shape of Head:Round
    No. of Positions:3
    Color:Green
    Use With:Harmony XB5 Illuminated Operators
    Quick Order:Y
    Action:Maintained
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AK1333
    • Color Green
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Standard Lever
    • No. of Positions 3
    • Shape of Head Round
    • Use With Harmony XB5 Illuminated Operators
    • Action Maintained
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Maintained 3-position green head for illuminated selector switches.