Phoenix Contact 10510290011 Zack Terminal Block Marker Strip | Graybar Store
Phoenix Contact - Zack Terminal Block Marker Strip - 10510290011
+ / - Hover over image to Zoom
Other Views

    Zack Terminal Block Marker Strip

    Manufacturer: Phoenix Contact
    Manufacturer #: 10510290011
    SKU: 95068455
    $2.14
    Checking Pricing
         
    Legend:11 to 20
    Color:Black on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 10510290011
    • Color Black on White
    • Legend 11 to 20
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Zack black on white terminal block marker strip, legend 11 to 20 for use with ZB6.
    • Vertically labeled with consecutive numbers
    • Color: White
    • 6 mm width