Phoenix Contact 1051003 Zack Marker Strip | Graybar Store
Phoenix Contact - Zack Marker Strip - 1051003
+ / - Hover over image to Zoom
Other Views

    Zack Marker Strip

    Manufacturer: Phoenix Contact
    Manufacturer #: 1051003
    SKU: 96031735
    $1.43
    Checking Pricing
         
    Color:White
    Labeled With:Plotter
    Legend:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1051003
    • Color White
    • Labeled With Plotter
    • Legend Blank
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Zack blank white snap-in marker strip for use with PLOTTER.
    • Mounting type: Snap into tall marker groove
    • For terminal block width: 6.2 mm
    • Lettering field: 6.15 x 10.5 mm