Lithonia Lighting Z132 MV Z Series Contractor Select Low Profile Strip | Graybar Store
Lithonia Lighting - Z Series Contractor Select Low Profile Strip - Z132 MV
+ / - Hover over image to Zoom
Other Views

    Z Series Contractor Select Low Profile Strip

    Manufacturer: Lithonia Lighting
    Manufacturer #: Z132 MV
    SKU: 25266404
    $52.43
    Checking Pricing
         
    No. of Lamps:1
    Fluorescent Lamp Type:F32T8
    Ballast Type:NEMA Premium, Instant Start
    Nom. Length (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # Z132 MV
    • Ballast Type NEMA Premium, Instant Start
    • Brand Contractor Select
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 1
    • Nom. Length (Inches) 48 in.
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Low profile 4 ft. 1 lamp strip with NEMA premium instant start ballast for use with F32T8 lamps.
    • Compact designed channel and cover are formed from code-gauge cold-rolled steel.
    • Innovative T8 two-lamp back plate offers compact design and additional socket protection.
    • Locking lamp holder tracks bolsters strength