Siemon MX-SMZ2-20 Z-MAX® MX-SMZ Surface Mount Boxes, 2-Port, Ivory | Graybar Store
Siemon - Z-MAX® MX-SMZ Surface Mount Boxes, 2-Port, Ivory - MX-SMZ2-20
+ / - Hover over image to Zoom
Other Views

    Z-MAX® MX-SMZ Surface Mount Boxes, 2-Port, Ivory

    Manufacturer: Siemon
    Manufacturer #: MX-SMZ2-20
    SKU: 25261538
    $5.24
    Checking Pricing
         
    No. of Ports:2
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SMZ2-20
    • Color Ivory
    • Mounting Style Surface Mount
    • Type Mount Box
    • No. of Ports 2
    • Country of Origin 99 - Multiple
    Product Overview:
    Z-MAX® ivory 2-port surface mount box.
    • Compact and easy install design
    • Breakouts on three sides and bottom for cable/raceway entry
    • Includes cable ties, adhesive tape, mounting screws, designation labels and label covers