Siemon Z-PNL-U48E Z-MAX™ Empty Patch Panel, 48-Port | Graybar Store
Siemon - Z-MAX™ Empty Patch Panel, 48-Port - Z-PNL-U48E
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ Empty Patch Panel, 48-Port

    Manufacturer: Siemon
    Manufacturer #: Z-PNL-U48E
    SKU: 25415075
    $66.86
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:1
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z-PNL-U48E
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Z-MAX™ empty 48-port patch panel, 1 RU.
    • Includes: Removable wire manager
    • Panel Dimensions: 19W x 1.75H in