Siemon Z6A-S06 Z-MAX® 6A Shielded UTP Outlets, Blue | Graybar Store
Siemon - Z-MAX® 6A Shielded UTP Outlets, Blue - Z6A-S06
+ / - Hover over image to Zoom
Other Views

    Z-MAX® 6A Shielded UTP Outlets, Blue

    Manufacturer: Siemon
    Manufacturer #: Z6A-S06
    SKU: 25227793
    $11.87
    Checking Pricing
         
    Color:Blue
    Package Quantity:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6A-S06
    • Color Blue
    • Category Cat 6a
    • Connector Type UTP
    • Termination Style Zero-Cross
    • Flammability Rating UL 2043
    • Package Quantity 1
    • Wiring Configuration T568A/T568B
    • Country of Origin 99 - Multiple
    Product Overview:
    Blue category 6A shielded Z-MAX UTP module, hybrid (flat/angled).
    • Robust die cast housing optimizes shielding from EMI and alien crosstalk
    • Fast and easy termination
    • Available in a wide range of colors