Siemon Z-MAX® 6A Shielded UTP Outlets | Graybar Store
Siemon - Z-MAX® 6A Shielded UTP Outlets
+ / - Hover over image to Zoom
Other Views

    Z-MAX® 6A Shielded UTP Outlets

    Manufacturer: Siemon
         

    Siemon's cat 6A shielded UTP jack offers great perfomance and the Z-MAX 6A UTP outlet is a vital part of an end-to-end Z-MAX catergoty 6A UTP cabling system.

    • Robust die cast housing optimizes shielding from EMI and alien crosstalk
    • Fast and easy termination
    • Available in a wide range of colors
    See More >>
    • Manufacturer Siemon
    • Category Cat 6a
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Package Quantity
    Style
    Adapter Type Front
    Packaging
    Price
    Z6A-S06
    25227793
    Blue
    1
    $
    11
    .87
    /
    EA
    25227793
    Color
    Blue
    Package Quantity
    1
    Style
    Adapter Type Front
    Packaging
    $
    11
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Z6A-S01
    25227788
    Black
    1
    $
    11
    .87
    /
    EA
    25227788
    Color
    Black
    Package Quantity
    1
    Style
    Adapter Type Front
    Packaging
    $
    11
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Z6A-S06B
    25252447
    Blue
    Spring-Loaded
    Angled/Flat
    100 per Pack
    $
    1128
    .68
    /
    EA
    25252447
    Color
    Blue
    Package Quantity
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    100 per Pack
    $
    1128
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Z6A-S80
    25227796
    Light Ivory
    Spring-Loaded
    Angled/Flat
    $
    11
    .87
    /
    EA
    25227796
    Color
    Light Ivory
    Package Quantity
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    $
    11
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Z6A-S07
    25227794
    Green
    Spring-Loaded
    Angled/Flat
    $
    11
    .87
    /
    EA
    25227794
    Color
    Green
    Package Quantity
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    $
    11
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Z6A-S20
    25241796
    Ivory
    Spring-Loaded
    Angled/Flat
    $
    11
    .87
    /
    EA
    25241796
    Color
    Ivory
    Package Quantity
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    $
    11
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Z6A-S02
    25227789
    White
    Spring-Loaded
    Angled/Flat
    $
    11
    .87
    /
    EA
    25227789
    Color
    White
    Package Quantity
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    $
    11
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Z6A-S05
    25227792
    Yellow
    Spring-Loaded
    Angled/Flat
    $
    11
    .87
    /
    EA
    25227792
    Color
    Yellow
    Package Quantity
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    $
    11
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25227793 SKU, 25227793 ANALYTICS...
    Style
    Adapter Type Front
    Packaging
    Price
    $
    11
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25227788 SKU, 25227788 ANALYTICS...
    Style
    Adapter Type Front
    Packaging
    Price
    $
    11
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25252447 SKU, 25252447 ANALYTICS...
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    100 per Pack
    Price
    $
    1128
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25227796 SKU, 25227796 ANALYTICS...
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    Price
    $
    11
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25227794 SKU, 25227794 ANALYTICS...
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    Price
    $
    11
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25241796 SKU, 25241796 ANALYTICS...
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    Price
    $
    11
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25227789 SKU, 25227789 ANALYTICS...
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    Price
    $
    11
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25227792 SKU, 25227792 ANALYTICS...
    Style
    Spring-Loaded
    Adapter Type Front
    Angled/Flat
    Packaging
    Price
    $
    11
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available