Siemon Z6AS-PNL-U48K Z-MAX™ 6A Shielded Patch Panel, 48-Port | Graybar Store
Siemon - Z-MAX™ 6A Shielded Patch Panel, 48-Port - Z6AS-PNL-U48K
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6A Shielded Patch Panel, 48-Port

    Manufacturer: Siemon
    Manufacturer #: Z6AS-PNL-U48K
    SKU: 25261024
    $636.37
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:48
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6AS-PNL-U48K
    • Panel Type Loaded
    • Shielding Shielded
    • Category Cat 6a
    • Termination Style 110 Punchdown
    • No. of Ports 48
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Shielded Shielded
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Z-MAX™ category 6A shielded 48-port patch panel, 1 RU.
    Panel includes: Z-Tool, label/icon holders, designation labels, cable ties, grounding lug an mounting hardware.