Siemon Z-MAX™ 6A Patch Panel | Graybar Store
Siemon - Z-MAX™ 6A Patch Panel
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6A Patch Panel

    Manufacturer: Siemon
         

    Z-MAX 6A patch panel provides superior performance and reliability in a high density modular solution. This patch panel facilitates a world class installation for data centers and telecom rooms with flexible labeling and color coding options.

    • High visibility snap n magnifying label holders accepts paper labels or Z-MAX icons for port identification
    • Bold port numbering enables quick identification of outlets
    • Quick release lever allows individuals modules to be easily removed even in high density applications
    • Additional space is provided for custom labeling
    See More >>
    • Manufacturer Siemon
    • Category Cat 6a
    • Termination Style 110 Punchdown
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Color
    Price
    Z6A-PNL-24K
    25228185
    Loaded
    1
    24
    Non Shielded
    $
    317
    .63
    /
    EA
    25228185
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    24
    Shielding
    Non Shielded
    Color
    $
    317
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Z6A-PNL-U48K
    25256383
    With Jacks
    48
    Black
    $
    594
    .87
    /
    EA
    25256383
    Panel Type
    With Jacks
    Rack Units
    No. of Ports
    48
    Shielding
    Color
    Black
    $
    594
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25228185 SKU, 25228185 ANALYTICS...
    No. of Ports
    24
    Shielding
    Non Shielded
    Color
    Price
    $
    317
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25256383 SKU, 25256383 ANALYTICS...
    No. of Ports
    48
    Shielding
    Color
    Black
    Price
    $
    594
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available