Siemon Z6-PNL-24K Z-MAX™ 6 UTP Patch Panel, 24-Port | Graybar Store
Siemon - Z-MAX™ 6 UTP Patch Panel, 24-Port - Z6-PNL-24K
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6 UTP Patch Panel, 24-Port

    Manufacturer: Siemon
    Manufacturer #: Z6-PNL-24K
    SKU: 25261422
    $265.72
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6-PNL-24K
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Z-MAX™ category 6 24-port patch panel, 1 RU.
    Panel includes: Z-Tool, label/icon holders, designation labels, cable ties, grounding lug an mounting hardware.