Siemon Z-MAX™ 6 UTP Patch Panel | Graybar Store
Siemon - Z-MAX™ 6 UTP Patch Panel
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6 UTP Patch Panel

    Manufacturer: Siemon
         

    Z-MAX 6 UTP patch panel provides superior performance and reliability in a high density modular solution. This patch panel facilitates a world class installation for data centers and telecom rooms with flexible labeling and color coding options.

    • High visibility snap n magnifying label holders accepts paper labels or Z-MAX icons for port identification
    • Bold port numbering enables quick identification of outlets
    • Quick release lever allows individuals modules to be easily removed even in high density applications
    • Additional space is provided for custom labeling
    See More >>
    • Manufacturer Siemon
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Price
    Z6-PNL-24K
    25261422
    Loaded
    1
    24
    Non Shielded
    $
    265
    .72
    /
    EA
    25261422
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    24
    Shielding
    Non Shielded
    $
    265
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Z6-PNL-U48K
    25261421
    Loaded
    1
    48
    Non Shielded
    $
    490
    .46
    /
    EA
    25261421
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    48
    Shielding
    Non Shielded
    $
    490
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261422 SKU, 25261422 ANALYTICS...
    No. of Ports
    24
    Shielding
    Non Shielded
    Price
    $
    265
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261421 SKU, 25261421 ANALYTICS...
    No. of Ports
    48
    Shielding
    Non Shielded
    Price
    $
    490
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available