Siemon Z6-05 Z-MAX® 6 UTP Outlets, Yellow | Graybar Store
Siemon - Z-MAX® 6 UTP Outlets, Yellow - Z6-05
+ / - Hover over image to Zoom
Other Views

    Z-MAX® 6 UTP Outlets, Yellow

    Manufacturer: Siemon
    Manufacturer #: Z6-05
    SKU: 25257792
    $8.62
    Checking Pricing
         
    Color:Yellow
    Package Quantity:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6-05
    • Color Yellow
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Package Quantity 1
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Yellow category 6 Z-MAX UTP module, hybrid (flat/angled).
    • Robust glass reinforced nylon housing provides durability
    • Fast and easy termination
    • Highly visible color coded icons for port identification