Siemon Z6-06 Z-MAX® 6 UTP Outlets, Blue | Graybar Store
Siemon - Z-MAX® 6 UTP Outlets, Blue - Z6-06
+ / - Hover over image to Zoom
Other Views

    Z-MAX® 6 UTP Outlets, Blue

    Manufacturer: Siemon
    Manufacturer #: Z6-06
    SKU: 25252416
    $8.62
    Checking Pricing
         
    Color:Blue
    Package Quantity:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6-06
    • Color Blue
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Package Quantity 1
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Blue category 6 Z-MAX UTP module, hybrid (flat/angled).
    • Robust glass reinforced nylon housing provides durability
    • Fast and easy termination
    • Highly visible color coded icons for port identification