Siemon Z6-06B Z-MAX® 6 UTP Outlets, Blue, 100 PK | Graybar Store
Siemon - Z-MAX® 6 UTP Outlets, Blue, 100 PK - Z6-06B
+ / - Hover over image to Zoom
Other Views

    Z-MAX® 6 UTP Outlets, Blue, 100 PK

    Manufacturer: Siemon
    Manufacturer #: Z6-06B
    SKU: 25252455
    $819.97
    Checking Pricing
         
    Color:Blue
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6-06B
    • Color Blue
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Package Quantity 100
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Blue category 6 Z-MAX UTP module, hybrid (flat/angled).
    • Robust glass reinforced nylon housing provides durability
    • Fast and easy termination
    • Highly visible color coded icons for port identification