B-Line (Eaton) Z BRKT BLE Z Bracket Flextray, Black | Graybar Store
B-Line (Eaton) - Z Bracket Flextray, Black - Z BRKT BLE
+ / - Hover over image to Zoom
Other Views

    Z Bracket Flextray, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: Z BRKT BLE
    SKU: 99466560
    $11.40
    Checking Pricing
         
    Size:8 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # Z BRKT BLE
    • Color Black
    • Size 8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 inch wide bracket for use with 4 to 32 in wide tray.