Pass and Seymour (Legrand) 5751-AN Yellow 50A 250V Straight Blade Angled Plug, Yellow | Graybar Store
Pass and Seymour (Legrand) - Yellow 50A 250V Straight Blade Angled Plug, Yellow - 5751-AN
+ / - Hover over image to Zoom
Other Views

    Yellow 50A 250V Straight Blade Angled Plug, Yellow

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5751-AN
    SKU: 88206658
    $108.54
    Checking Pricing
         
    NEMA Rating:NEMA 15-50P
    Amperage:50A
    Voltage Rating:250V
    Plug Configuration:3-Pole, 4-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5751-AN
    • Color Yellow
    • Amperage 50A
    • Materials Nylon
    • NEMA Rating NEMA 15-50P
    • Plug Configuration 3-Pole, 4-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Yellow 50A 250V 3 phase 3P4W NEMA 15 50P straight blade angled plug.
    • Quality Materials, Durability and Time-Tested Design
    • Conforms to NEMA WD-1 and WD-6