Leviton 520CV Yellow PVC Straight Blade Connector, Residential Grade | Graybar Store
Leviton - Yellow PVC Straight Blade Connector, Residential Grade - 520CV
+ / - Hover over image to Zoom
Other Views

    Yellow PVC Straight Blade Connector, Residential Grade

    Manufacturer: Leviton
    Manufacturer #: 520CV
    SKU: 95078159
    $16.45
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 520CV
    • Color Yellow
    • Amperage 20A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials PVC
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Yellow pvc 20A 125V 2P3W NEMA 5 20R straight blade connector for 0.245 to 0.700 in. dia. cord.
    Leviton offers a large selection of 15, 20, 30 and 50 Amp Straight Blade Plugs and Connectors, available in a wide variety of features. These rugged performers are mositure, chemical and abuse-resistant. They're ideal for indoor and outdoor use. These EPTR rubber-backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep-slotted, backed-out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.