Pass and Seymour (Legrand) 4867-Y Yellow Nylon 15A 125V Medium Duty Straight Blade Plug | Graybar Store
Pass and Seymour (Legrand) - Yellow Nylon 15A 125V Medium Duty Straight Blade Plug - 4867-Y
+ / - Hover over image to Zoom
Other Views

    Yellow Nylon 15A 125V Medium Duty Straight Blade Plug

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 4867-Y
    SKU: 25079229
    $7.17
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 4867-Y
    • Color Yellow
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Yellow nylon 15A 125V 2P3W NEMA 5 15P medium duty straight blade plug for 0.250 to 0.600 in. dia. cord.
    • All Nylon Construction
    • Termination Saddle Clamps Securely Capture Stranded Wires
    • All Yellow, Perfect For High-Visibility Cords
    • External Cord Grips Are One-Size-Fits-All, No Inserts or Flipping the Clamps to Fit the Proper Cord OD