Brady 142274 Yellow Indoor/Outdoor HandiMark® Tape, 2" x 50' | Graybar Store
Brady - Yellow Indoor/Outdoor HandiMark® Tape, 2
+ / - Hover over image to Zoom
Other Views

    Yellow Indoor/Outdoor HandiMark® Tape, 2" x 50'

    Manufacturer: Brady
    Manufacturer #: 142274
    SKU: 25368518
    $144.16
    Checking Pricing
         
    Color:Yellow
    Material:Vinyl Film with Permanent Adhesive
    Length:50 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 142274
    • Color Yellow
    • Application General & Industrial Identification, Panel Identification
    • Length 50 Feet
    • Material Vinyl Film with Permanent Adhesive
    • For Use With Handimark
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brady's indoor/outdoor grade vinyl tape adheres well to pipes, walls, equipment, windows - most clean, dry surfaces. Yellow, 2" x 50'