Ideal Industries 31-351 Yellow 77™ Pulling Lubricant | Graybar Store
Ideal Industries - Yellow 77™ Pulling Lubricant - 31-351
+ / - Hover over image to Zoom
Other Views

    Yellow 77™ Pulling Lubricant

    Manufacturer: Ideal Industries
    Manufacturer #: 31-351
    SKU: 88135064
    $30.31
    Checking Pricing
         
    Material:Water-Wax Emulsion
    Packaging:1 Gallon Pail
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-351
    • Type Cable Pulling Lubricant
    • Flammability Rating Non-Flammable
    • Material Water-Wax Emulsion
    • Packaging 1 Gallon Pail
    • Country of Origin US - USA
    Product Overview:
    Yellow 77™ 1 gallon bucket general purpose wire pulling lubricant with wax base formula.
    • Wax-based formula provides superior lubricity
    • Safe to use with most cable types except low-density polyethylene and semi-conducting jackets
    • Won't break down or separate after repeated exposure to freezing temperatures
    • Dries to a thin, non-conductive film that won't clog conduit
    • Clings to cable throughout long pulls
    • Easy to apply by hand or with pump
    • Creamy texture applies easily and uniformly
    • Homogeneous blend requires no mixing
    • Won't dry out -- surface coat forms to control evaporation
    • Environmentally safe -- non-toxic, non-flammable and non-corrosive
    • 1 Gallon