Ideal Industries 31-391 Yellow 77™ Plus Pulling Lubricant | Graybar Store
Ideal Industries - Yellow 77™ Plus Pulling Lubricant - 31-391
+ / - Hover over image to Zoom
Other Views

    Yellow 77™ Plus Pulling Lubricant

    Manufacturer: Ideal Industries
    Manufacturer #: 31-391
    SKU: 94038777
    $33.20
    Checking Pricing
         
    Material:Water-Wax Emulsion
    Packaging:1 Gallon Pail
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-391
    • Type Cable Pulling Lubricant
    • Flammability Rating Non-Flammable
    • Material Water-Wax Emulsion
    • Packaging 1 Gallon Pail
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow 77™ plus 1 gallon wire pulling lubricant with poly additive.
    • Polytetrafluoroethylene additive provides greater lubricity than other wax-based lubricants
    • Safe to use with all cable types
    • Remains stable in high temperatures-usable from 30°F to 190°F (-1°C to 88°C)
    • Dries slowly to a thin, non-conducting film that won't harden in conduit
    • Clings to cable throughout long runs
    • Easy to apply by hand or with pump
    • Creamy texture applies easily and uniformly
    • Homogeneous blend requires no mixing
    • Won't dry out -- surface coat forms to control evaporation
    • Environmentally safe,non-toxic, non-flammable, and non-corrosive
    • 1-gallon