Square D (Schneider Electric) ZB4BZ1905 Yellow 22mm Pushbutton Plastic Guard, Round | Graybar Store
Square D (Schneider Electric) - Yellow 22mm Pushbutton Plastic Guard, Round - ZB4BZ1905
+ / - Hover over image to Zoom
Other Views

    Yellow 22mm Pushbutton Plastic Guard, Round

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BZ1905
    SKU: 99804402
    $28.32
    Checking Pricing
         
    Use With:ZB4BS5430, 2.5 in. dia. EMO Mushroom Operators
    Additional Features:Round Guard
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BZ1905
    • Color Yellow
    • Additional Features Round Guard
    • Use With ZB4BS5430, 2.5 in. dia. EMO Mushroom Operators
    • Country of Origin FR - France
    Product Overview:
    Yellow plastic round guard for use with ZB4BS5430, 2.5 in. dia. EMO mushroom operators.