Square D (Schneider Electric) 9001Y21 Yellow 2-1/4 in. Mushroom Pushbutton Knob for 30 mm Operators | Graybar Store
Square D (Schneider Electric) - Yellow 2-1/4 in. Mushroom Pushbutton Knob for 30 mm Operators - 9001Y21
+ / - Hover over image to Zoom
Other Views

    Yellow 2-1/4 in. Mushroom Pushbutton Knob for 30 mm Operators

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001Y21
    SKU: 88248668
    $10.72
    Checking Pricing
         
    Use With:K2L and SK2L Series 30mm Illuminated Pushbuttons
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001Y21
    • Color Yellow
    • Use With K2L and SK2L Series 30mm Illuminated Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Yellow mushroom knob 2-1/4 in. dia. for use with 30mm K2L/SK2L series illuminated pushbuttons.