Arlington DWY2T0810 Wire Grabber™ Y Kit With Toggles (2 Pack), Length 10 ft., Static Load Up to 150 lbs. | Graybar Store
Arlington - Wire Grabber™ Y Kit With Toggles (2 Pack), Length 10 ft., Static Load Up to 150 lbs. - DWY2T0810
+ / - Hover over image to Zoom
Other Views

    Wire Grabber™ Y Kit With Toggles (2 Pack), Length 10 ft., Static Load Up to 150 lbs.

    Manufacturer: Arlington
    Manufacturer #: DWY2T0810
    SKU: 25396648
    $14.44
    Checking Pricing
         
    Load Rating (Pound):100 lb.
    Packaging:10 per Pack
    Length:10 ft.
    Use With:Angular and Static Loads up to 100 lbs
    Diameter (Inches):0.08 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DWY2T0810
    • Diameter (Inches) 0.08 in.
    • Length 10 ft.
    • Load Rating (Pound) 100 lb.
    • Materials Galvanized Steel
    • Packaging 10 per Pack
    • Use With Angular and Static Loads up to 100 lbs
    • Country of Origin CN - China
    Product Overview:
    Wire Grabber™ Y Toggle Kit, Packaging: 10 per Pack, Galvanized Steel, Load Rating (Pound): 100 lb