Arlington FLG3 Wire Hanger, Static Load Up to 75 lbs. | Graybar Store
Arlington - Wire Hanger, Static Load Up to 75 lbs. - FLG3
+ / - Hover over image to Zoom
Other Views

    Wire Hanger, Static Load Up to 75 lbs.

    Manufacturer: Arlington
    Manufacturer #: FLG3
    SKU: 25359407
    $2.45
    Checking Pricing
         
    Load Rating (Pound):100 lb.
    Packaging:50 per Pack
    Height (Inch):0.942 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FLG3
    • Height (Inch) 0.942 in.
    • Load Rating (Pound) 100 lb.
    • Materials Galvanized Steel
    • Packaging 50 per Pack
    • Country of Origin US - USA
    Product Overview:
    Wire Grabber™ Y Toggle Kit, Packaging: 50 per Pack, Galvanized Steel, Load Rating (Pound): 100 lb