Arlington DWH0810 Wire Grabber™ Straight Kit With Hook, Length 10 ft., Static Load Up to 75 lbs. | Graybar Store
Arlington - Wire Grabber™ Straight Kit With Hook, Length 10 ft., Static Load Up to 75 lbs. - DWH0810
+ / - Hover over image to Zoom
Other Views

    Wire Grabber™ Straight Kit With Hook, Length 10 ft., Static Load Up to 75 lbs.

    Manufacturer: Arlington
    Manufacturer #: DWH0810
    SKU: 25566179
    $7.22
    Checking Pricing
         
    Packaging:10 per Pack
    Length:10 ft.
    Style:Hook
    Diameter (Inches):0.08 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DWH0810
    • Style Hook
    • Diameter (Inches) 0.08 in.
    • Length 10 ft.
    • Materials Aluminum (Clamp); Galvanized Steel
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wire Grabber™ Y Toggle Kit, Packaging: 10 per Pack, Aluminum (Clamp); Galvanized Steel