B-Line (Eaton) BKYT18-063-120K KwikWire™ Y-Style Toggle Termination Kit, Length 120 in., Leg Length 18 in. | Graybar Store
B-Line (Eaton) - KwikWire™ Y-Style Toggle Termination Kit, Length 120 in., Leg Length 18 in. - BKYT18-063-120K
+ / - Hover over image to Zoom
Other Views

    KwikWire™ Y-Style Toggle Termination Kit, Length 120 in., Leg Length 18 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BKYT18-063-120K
    SKU: 25448472
    $18.46
    Checking Pricing
         
    Packaging:2 per Pack
    Length:120 in.
    Use With:BKC100 Clamp
    Anchor Type:Toggle Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BKYT18-063-120K
    • Length 120 in.
    • Anchor Type Toggle Anchor
    • Packaging 2 per Pack
    Product Overview:
    KwikWire™ B-Line Y-Style Toggle Termination Kit, Length 120 in.