Lithonia Lighting XWL232 MV XWL Contractor Select Wet Location Industrial | Graybar Store
Lithonia Lighting - XWL Contractor Select Wet Location Industrial - XWL232 MV
+ / - Hover over image to Zoom
Other Views

    XWL Contractor Select Wet Location Industrial

    Manufacturer: Lithonia Lighting
    Manufacturer #: XWL232 MV
    SKU: 25245551
    $118.48
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32
    Ballast Type:Electronic Instant Start
    Use With:F32T8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # XWL232 MV
    • Ballast Type Electronic Instant Start
    • Brand Contractor Select
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Voltage 120-277
    • Use With F32T8
    • Country of Origin CN - China
    Product Overview:
    Enclosed industrial wet location, electronic ballast, 4 foot 2 lamp fixture for use with F32T8 lamps.
    • Features a light grey, fully gasketed polycarbonate housing and snap-fit polycarbonate latches provide a tight seal
    • Includes a UV-stabilized, impact-resistant, clear prismatic polycarbonate lens