Thomas and Betts LTC075GY-500 XTRAFLEX Non-Metallic Gray Type B Commercial Grade Liquidtight Flexible Conduit | Graybar Store
Thomas and Betts - XTRAFLEX Non-Metallic Gray Type B Commercial Grade Liquidtight Flexible Conduit - LTC075GY-500
+ / - Hover over image to Zoom
Other Views

    XTRAFLEX Non-Metallic Gray Type B Commercial Grade Liquidtight Flexible Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: LTC075GY-500
    SKU: 25075115
    $1,256.50
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Inner Diameter:0.82 to 0.84 in.
    Outer Diameter:1.03 to 1.05 in.
    Length:500 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTC075GY-500
    • Inner Diameter 0.82 to 0.84 in.
    • Length 500 ft.
    • Materials PVC
    • Outer Diameter 1.03 to 1.05 in.
    Product Overview:
    3/4 in. XTRAFLEX non-metallic grey Type B commercial grade liquidtight conduit, I.D. 0.82 to 0.84 in., O.D. 1.03 to 1.05 in., length 500 ft.
    UL Listed For Direct Burial