Thomas and Betts LTC050GY-1000 XTRAFLEX Non-Metallic Gray Type B Commercial Grade Liquidtight Flexible Conduit | Graybar Store
Thomas and Betts - XTRAFLEX Non-Metallic Gray Type B Commercial Grade Liquidtight Flexible Conduit - LTC050GY-1000
+ / - Hover over image to Zoom
Other Views

    XTRAFLEX Non-Metallic Gray Type B Commercial Grade Liquidtight Flexible Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: LTC050GY-1000
    SKU: 25072354
    $1,794.90
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Inner Diameter:0.622 to 0.642 in.
    Outer Diameter:0.82 to 0.84 in.
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTC050GY-1000
    • Inner Diameter 0.622 to 0.642 in.
    • Length 1000 ft.
    • Materials PVC
    • Outer Diameter 0.82 to 0.84 in.
    Product Overview:
    1/2 in. XTRAFLEX non-metallic grey Type B commercial grade liquidtight conduit, I.D. 0.622 to 0.642 in., O.D. 0.82 to 0.84 in., length 1000 ft.
    UL Listed For Direct Burial