Thomas and Betts LTC100GY-500 XTRAFLEX Grey Non-Metallic Type B Commercial Grade Liquidtight Conduit | Graybar Store
Thomas and Betts - XTRAFLEX Grey Non-Metallic Type B Commercial Grade Liquidtight Conduit - LTC100GY-500
+ / - Hover over image to Zoom
Other Views

    XTRAFLEX Grey Non-Metallic Type B Commercial Grade Liquidtight Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: LTC100GY-500
    SKU: 25690806
    $1,975.90
    Checking Pricing
         
    Length:500 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTC100GY-500
    • Length 500 ft.
    • Materials PVC
    • Temperature Rating -18 to 105 deg. C
    • SAP Material Type ZSTD
    Product Overview:
    Grey type B , LT conduit 500 ft length.