Thomas and Betts LTC200GY XTRAFLEX Gray Non-Metallic Type B Commercial Grade Liquidtight Conduit | Graybar Store
Thomas and Betts - XTRAFLEX Gray Non-Metallic Type B Commercial Grade Liquidtight Conduit - LTC200GY
+ / - Hover over image to Zoom
Other Views

    XTRAFLEX Gray Non-Metallic Type B Commercial Grade Liquidtight Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: LTC200GY
    SKU: 92105798
    $408.34
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Inner Diameter:2.020 to 2.045
    Outer Diameter:2.340 to 2.375
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTC200GY
    • Inner Diameter 2.020 to 2.045
    • Length 50 ft.
    • Materials PVC
    Product Overview:
    2 in. XTRA FLEX® grey PVC Type B commercial grade liquidtight conduit, I.D. 2.020 to 2.045 in., O.D. 2.340 to 2.375 in., UL listed for direct burial.