Thomas and Betts LTC150GY XTRAFLEX Gray Non-Metallic Type B Commercial Grade Liquidtight Conduit | Graybar Store
Thomas and Betts - XTRAFLEX Gray Non-Metallic Type B Commercial Grade Liquidtight Conduit - LTC150GY
+ / - Hover over image to Zoom
Other Views

    XTRAFLEX Gray Non-Metallic Type B Commercial Grade Liquidtight Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: LTC150GY
    SKU: 92105797
    $338.08
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Inner Diameter:1.575 to 1.600
    Outer Diameter:1.865 to 1.900
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTC150GY
    • Inner Diameter 1.575 to 1.600
    • Length 50 ft.
    • Materials PVC
    Product Overview:
    1-1/2 in. XTRA FLEX® grey PVC Type B commercial grade liquidtight conduit, I.D. 1.575 to 1.600 in., O.D. 1.865 to 1.900 in., UL listed for direct burial.