Thomas and Betts LTC100GY XTRAFLEX Gray Non-Metallic Type B Commercial Grade Liquidtight Conduit | Graybar Store
Thomas and Betts - XTRAFLEX Gray Non-Metallic Type B Commercial Grade Liquidtight Conduit - LTC100GY
+ / - Hover over image to Zoom
Other Views

    XTRAFLEX Gray Non-Metallic Type B Commercial Grade Liquidtight Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: LTC100GY
    SKU: 88314625
    $300.26
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Inner Diameter:1.041 to 1.066
    Outer Diameter:1.290 to 1.315
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTC100GY
    • Inner Diameter 1.041 to 1.066
    • Length 100 ft.
    • Materials PVC
    • Outer Diameter 1.290 to 1.315
    Product Overview:
    1 in. XTRA FLEX® grey PVC Type B commercial grade liquidtight conduit, I.D. 1.041 to 1.066 in., O.D. 1.290 to 1.315 in., UL listed for direct burial.