Alpha Wire Xtra-Guard® 1 High Performance 300V Supra-Shield® Foil/Braid Cable | Graybar Store
Alpha Wire - Xtra-Guard® 1 High Performance 300V Supra-Shield® Foil/Braid  Cable
+ / - Hover over image to Zoom
Other Views

    Xtra-Guard® 1 High Performance 300V Supra-Shield® Foil/Braid Cable

    Manufacturer: Alpha Wire
         

    • Manufacturer Alpha Wire
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded SupraShield
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Price
    5110C SL005
    93150296
    High Perfomance Cable
    Tinned Bare Copper
    22 AWG
    10
    $
    713
    .72
    /
    EA
    93150296
    Cable Type
    High Perfomance Cable
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    10
    $
    713
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5170/15C SL005
    93150276
    High Perfomance Cable
    Tinned Bare Copper
    18 AWG
    15
    $
    1515
    .32
    /
    EA
    93150276
    Cable Type
    High Perfomance Cable
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    15
    $
    1515
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93150296 SKU, 93150296 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    10
    Price
    $
    713
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93150276 SKU, 93150276 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    15
    Price
    $
    1515
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available