Thomas and Betts EFC075 XTRA FLEX® Black PVC Corrugated Flexible Non-Metallic Tubing | Graybar Store
Thomas and Betts - XTRA FLEX® Black PVC Corrugated Flexible Non-Metallic Tubing - EFC075
+ / - Hover over image to Zoom
Other Views

    XTRA FLEX® Black PVC Corrugated Flexible Non-Metallic Tubing

    Manufacturer: Thomas and Betts
    Manufacturer #: EFC075
    SKU: 88265696
    $225.70
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Inner Diameter:0.820 to 0.840
    Outer Diameter:1.030 to 1.050
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EFC075
    • Inner Diameter 0.820 to 0.840
    • Length 100 ft.
    • Materials PVC
    Product Overview:
    XTRA FLEX® 3/4 in. black PVC corrugated flexible non-metallic tubing, I.D. 0.820 to 0.840 in., O.D. 1.030 to 1.050 in.