Edwards Signaling 105XBRMR24D XTRA-BRITETM LED Visual Indicator | Graybar Store
Edwards Signaling - XTRA-BRITETM LED Visual Indicator - 105XBRMR24D
+ / - Hover over image to Zoom
Other Views

    XTRA-BRITETM LED Visual Indicator

    Manufacturer: Edwards Signaling
    Manufacturer #: 105XBRMR24D
    SKU: 25398629
    $304.03
    Checking Pricing
         
    Additional Features:65 Fpm Mode Field-Selectable Via Dip Switch; Immune To Shock And Vibration
    Height (Inches):4.75
    Mount Type:Box
    Width (Inches):3.75
    Lens Color:Amber; Blue; Green; Red; White
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 105XBRMR24D
    • Voltage (Volts) 24
    • Additional Features 65 Fpm Mode Field-Selectable Via Dip Switch; Immune To Shock And Vibration
    • Height (Inches) 4.75
    • Lens Color Amber; Blue; Green; Red; White
    • Mount Type Box
    • Width (Inches) 3.75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    XTRA-BRITE™ 105XBRM LED Beacon, Voltage (Volts): 24 V dc, Height (Inches): 4.75 in, Width (Inches): 3.75 in, Lens Color: Amber; Blue; Green; Red; White, Mount Type: Box