CRC Industries 02145 XT-2000™ Precision Cleaner | Graybar Store
CRC Industries - XT-2000™ Precision Cleaner - 02145
+ / - Hover over image to Zoom
Other Views

    XT-2000™ Precision Cleaner

    Manufacturer: CRC Industries
    Manufacturer #: 02145
    SKU: 25260564
    $45.63
    Checking Pricing
         
    Color:Clear
    Size:12 oz
    Dimensions:2.63 W x 2.63 D x 7.75 H in
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02145
    • Color Clear
    • Dimensions 2.63 W x 2.63 D x 7.75 H in
    • Size 12 oz
    • Application Busbars; Circuit Breakers; Dirt; Dust; Edge Connectors; Electrical; Fingerprints; Flux or Polar Soils from Contacts; Generators; Industrial; Light
    • Type Precision Cleaner
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    XT-2000™ Precision Cleaner, Package Quantity: 12 per Case, Size: 12 oz, Dimensions: 2.63 W x 2.63 D x 7.75 H in, Clear