Brady X-7-498 XPERT Vinyl Cloth Wire Markers | Graybar Store
Brady - XPERT Vinyl Cloth Wire Markers - X-7-498
+ / - Hover over image to Zoom
Other Views

    XPERT Vinyl Cloth Wire Markers

    Manufacturer: Brady
    Manufacturer #: X-7-498
    SKU: 22110176
    $62.04
    Checking Pricing
         
    Color:White
    Dimensions:0.5 in. H x 0.5 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # X-7-498
    • Color White
    • Dimensions 0.5 in. H x 0.5 in. W
    • Material Type Vinyl Cloth
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Printable, repositionable vinyl cloth labels for IDXPERT™ & LABXPERT™ printers. This material is UL recognized with its respective ribbon.