Brady XSL-31-427-YL-BK XPERT Self-laminating Vinyl Wire Markers, 1.5 in H x 1 in W | Graybar Store
Brady - XPERT Self-laminating Vinyl Wire Markers, 1.5 in H x 1 in W - XSL-31-427-YL-BK
+ / - Hover over image to Zoom
Other Views

    XPERT Self-laminating Vinyl Wire Markers, 1.5 in H x 1 in W

    Manufacturer: Brady
    Manufacturer #: XSL-31-427-YL-BK
    SKU: 22110210
    $87.28
    Checking Pricing
         
    Color:Black on Yellow/Translucent
    Dimensions:1.5 in. H x 1 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XSL-31-427-YL-BK
    • Color Black on Yellow/Translucent
    • Dimensions 1.5 in. H x 1 in. W
    • Material Type Self-laminating Vinyl
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Printable, self-laminating vinyl labels for the IDXPERT™ printer.