Brady XC-375-412 XPERT Polypropylene Tag Wire Markers | Graybar Store
Brady - XPERT Polypropylene Tag Wire Markers - XC-375-412
+ / - Hover over image to Zoom
Other Views

    XPERT Polypropylene Tag Wire Markers

    Manufacturer: Brady
    Manufacturer #: XC-375-412
    SKU: 25182929
    $64.63
    Checking Pricing
         
    Color:White
    Dimensions:0.375 in. H x 24 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XC-375-412
    • Color White
    • Dimensions 0.375 in. H x 24 ft.
    • Material Type Polypropylene Tag
    • Country of Origin MX - Mexico
    Product Overview:
    Printable, non-adhesive polypropylene tag stock supply for the IDXPERT™ printer. This materials is designed to be printed, cut to length and act as a slide-in strip for voice/data punch blocks inserts & faceplate inserts.